Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 2.0in ID, Clear, 4ft, PK5

  • Zoro #: G0069413
  • Mfr #: FP-301-2" PK5

$51.99 ($10.40/unit)

Details
  • Shrink Tubing Wall Type: Thin Wall
  • Use Shrink Tubing With Wire Size: 500 to 1000 kcmil
  • Shrink Tubing Material: Polyolefin
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-2" PK5 Specifications

  • Zoro #: G0069413
  • Mfr #: FP-301-2" PK5
Shrink Tubing Wall Type: Thin Wall Use Shrink Tubing With Wire Size: 500 to 1000 kcmil
Shrink Tubing Material: Polyolefin Min. Shrink Temp.: 212 Degrees F
Features: Flame Retardant, Solvent Resistant Item: Heat Shrink Tubing
Shrink Ratio: 2:1 Shrink Tubing I.D. Before Shrinking: 2.000"
Color: Clear Shrink Tubing Wall Thickness After Shrinking: 0.045"
Max. Voltage: 600V Shrink Tubing Length: 4 ft.
Shrink Tubing Type: Heat Shrink Tubing Shrink Tubing Adhesive Lined: No
Flame Retardant: Yes Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL Shrink Tube Material Type: Flexible
I.D. After Shrinking: 1.000" Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 500 to 1000 kcmil, Shrink Tubing I.D. Before Shrinking 2.000 In., I.D. After Shrinking 1.000 In., Shrink Tubing Wall Thickness After Shrinking 0.045 In., Shrink Tubing Length 4 ft., Clear, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-2" PK5