PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 2.0in ID, Red, 4ft, PK5

3M| Zoro #: G0069431| Mfr #: FP-301-2" PK5

$43.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flame Retardant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.045"Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069431 Mfr #: FP-301-2" PK5
Features: Flame Retardant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.045"
Max. Voltage: 600VStandards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Shrink Ratio: 2:1Shrink Tubing Material: Polyolefin
Shrink Tubing Type: Heat Shrink TubingFlame Retardant: Yes
Min. Shrink Temp.: 212 Degrees FShrink Tubing I.D. Before Shrinking: 2.000"
Shrink Tubing Wall Type: Thin WallItem: Heat Shrink Tubing
I.D. After Shrinking: 1.000"Shrink Tubing Material Type: Flexible
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Adhesive Lined: No
Use Shrink Tubing With Wire Size: 500 to 1000 kcmilShrink Tubing Length: 4 ft.
Color: RedCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 500 to 1000 kcmil, Shrink Tubing I.D. Before Shrinking 2.000 In., I.D. After Shrinking 1.000 In., Shrink Tubing Wall Thickness After Shrinking 0.045 In., Shrink Tubing Length 4 ft., Red, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews