Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 2.0in ID, White, 4ft, PK5 (Discontinued)
Mfr # FP-301-2" PK5
Zoro # G0069422
This Product is Discontinued
Key Features
- Color White
- Shrink Tubing I.D. Before Shrinking 2.000 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 1.000 in
- Shrink Tubing Type Heat Shrink Tubing