October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 3.0in ID, Clear, 4ft, PK2

  • Zoro #: G0069474
  • Mfr #: FP-301-3" PK2

$36.95 ($18.48/unit)

Details
  • I.D. After Shrinking: 1.500"
  • Shrink Tubing Wall Type: Thin Wall
  • Shrink Tubing Type: Heat Shrink Tubing
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-3" PK2 Specifications

  • Zoro #: G0069474
  • Mfr #: FP-301-3" PK2
I.D. After Shrinking: 1.500" Shrink Tubing Wall Type: Thin Wall
Shrink Tubing Type: Heat Shrink Tubing Shrink Tubing Wall Thickness After Shrinking: 0.050"
Features: Flame Retardant, Solvent Resistant Flame Retardant: Yes
Use Shrink Tubing With Wire Size: 600 to 2000 kcmil Shrink Tubing Material: Polyolefin
Shrink Tube Material Type: Flexible Item: Heat Shrink Tubing
Color: Clear Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Length: 4 ft. Shrink Ratio: 2:1
Min. Shrink Temp.: 212 Degrees F Shrink Tubing I.D. Before Shrinking: 3.000"
Max. Voltage: 600V Shrink Tubing Adhesive Lined: No
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 600 to 2000 kcmil, Shrink Tubing I.D. Before Shrinking 3.000 In., I.D. After Shrinking 1.500 In., Shrink Tubing Wall Thickness After Shrinking 0.050 In., Shrink Tubing Length 4 ft., Clear, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-3" PK2