Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 3.0in ID, Clear, 50ft

  • Zoro #: G0070217
  • Mfr #: FP-301-3" 50'

$184.49

Details
  • Shrink Tubing Wall Type: Thin Wall
  • Shrink Tubing I.D. Before Shrinking: 3.000"
  • Item: Heat Shrink Tubing
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-3" 50' Specifications

  • Zoro #: G0070217
  • Mfr #: FP-301-3" 50'
Shrink Tubing Wall Type: Thin Wall Shrink Tubing I.D. Before Shrinking: 3.000"
Item: Heat Shrink Tubing Color: Clear
Flame Retardant: Yes Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
I.D. After Shrinking: 1.500" Shrink Tubing Material: Polyolefin
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL Min. Shrink Temp.: 212 Degrees F
Shrink Tubing Wall Thickness After Shrinking: 0.050" Shrink Ratio: 2:1
Shrink Tubing Length: 50 ft. Shrink Tubing Type: Heat Shrink Tubing
Features: Flame Retardant, Solvent Resistant Shrink Tubing Adhesive Lined: No
Max. Voltage: 600V Use Shrink Tubing With Wire Size: 600 to 2000 kcmil
Shrink Tube Material Type: Flexible Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 600 to 2000 kcmil, Shrink Tubing I.D. Before Shrinking 3.000 In., I.D. After Shrinking 1.500 In., Shrink Tubing Wall Thickness After Shrinking 0.050 In., Shrink Tubing Length 50 ft., Clear, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-3" 50'