DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shrink Tubing, 3.69in ID, Black, 9in

3M| Zoro #: G1372673| Mfr #: 8430-9

$43.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried Applications
Use Shrink Tubing With Wire Size: 1250 to 2000 kcmil
I.D. After Shrinking: 1.680"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372673 Mfr #: 8430-9
Features: Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried ApplicationsUse Shrink Tubing With Wire Size: 1250 to 2000 kcmil
I.D. After Shrinking: 1.680"Max. Voltage: 1000V
Shrink Tubing Material: EPDM RubberShrink Tubing Type: Cold Shrink Tubing
Standards: ANSIC119.1Shrink Tubing I.D. Before Shrinking: 3.690"
Shrink Tubing Adhesive Lined: NoColor: Black
Shrink Tubing Wall Type: Medium WallShrink Tubing Usable Temp. Range: -66 Degrees to 500 Degrees F
Item: Cold Shrink TubingShrink Ratio: Not Rated
Flame Retardant: NoShrink Tubing Material Type: Flexible
Shrink Tubing Length: 9"Country of Origin (subject to change): United States

Description

Cold Shrink Tubing, Material EPDM/Silicone Rubber, Temp. Range -66 Degrees to 500 Degrees F, Black, Length 9 In., Wire Range 1250 to 2000 kcmil, I.D. Before Shrinking 3.690 In., I.D. After Shrinking 1.680 In., Max. Voltage 1000V, Features No Torches or Heat Required, Standards ANSIC119.1

Reviews