Silicone Sealant, 3 oz Tube, Black

3M| Zoro #: G0965973| Mfr #: 08672

$8.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBegins to Harden: 5 to 10 min.Size: 3 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965973 Mfr #: 08672
Color: BlackBegins to Harden: 5 to 10 min.
Size: 3 oz.Application: Valve Covers, Oil and Transmission Pans, Intake Manifolds, Water Pumps, Timing Chain Covers, Thermostat Housings
Full Cure: Not SpecifiedItem: Gasket Sealant
Viscosity: -Type: -
Substrates: Metal, Plastic, Various Gasket MaterialsTemp. Range: -20 to 600 Degrees F
Characteristics: Rapid Curing, Heavy Paste, Non-CorrosiveSpecific Gravity: 1.23
Standards: -Country of Origin (subject to change): United States

Description

Gasket Sealant, -, 3 oz., Black, Temp. Range -20 to 600 Degrees F, Specific Gravity 1.23, Viscosity -, Full Cure Not Specified, Begins to Harden 5 to 10 min., Substrates Metal, Plastic, Various Gasket Materials, Rapid Curing, Heavy Paste, Non-Corrosive, Valve Covers, Oil and Transmission Pans, Intake Manifolds, Water Pumps, Timing Chain Covers, Thermostat Housings, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews