Silicone Sealant, 3 oz Tube, Clear

3M| Zoro #: G1342826| Mfr #: 08661

$10.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearBegins to Harden: 10 to 20 min.Size: 3 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342826 Mfr #: 08661
Color: clearBegins to Harden: 10 to 20 min.
Size: 3 oz.Application: Sealing Automotive Trim, Sealing Drip Rails, Sealing Taillight and Sunroof Assemblies, Filleting and Caulking Joints to Provide a Water and Dust Barrier, Sealing Vinyl Roof Top Fabrics
Standards: -Full Cure: Not Specified
Item: Gasket SealantViscosity: -
Type: -Substrates: Metal, Plastic, Various Gasket Materials
Temp. Range: -20 to 400 Degrees FCharacteristics: Fast Curing, Heavy Paste, Flexible, Non-Sagging
Specific Gravity: 1.04Flash Point: 250 Degrees F
Country of Origin (subject to change): United States

Description

Gasket Sealant, -, 3 oz., Clear, Temp. Range -20 to 400 Degrees F, Specific Gravity 1.04, Viscosity -, Flash Point 250 Degrees F, Full Cure Not Specified, Begins to Harden 10 to 20 min., Substrates Metal, Plastic, Various Gasket Materials, Fast Curing, Heavy Paste, Flexible, Non-Sagging, Sealing Automotive Trim, Sealing Drip Rails, Sealing Taillight and Sunroof Assemblies, Filleting and Caulking Joints to Provide a Water and Dust Barrier, Sealing Vinyl Roof Top Fabrics, Standards -

Reviews