Auto Darkening Welding Helmet

3M SPEEDGLAS| Zoro #: G1761557| Mfr #: 06-0100-20HASW

$415.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z87.1-2010
Color: Black/Silver
Series: 9100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761557 Mfr #: 06-0100-20HASW
Standards: ANSI Z87.1-2010Color: Black/Silver
Series: 9100Switching Speed: 1/10,000 sec.
ADF Controls: DigitalWelding Helmet Color: Black
Battery Life: 2500 hr.Headgear: Pinlock Strap
Battery Type: LiOn CR2032 Coin CellViewing Area: 4.20" x 2.10"
Welding Helmet Type: Auto-DarkeningWelding Helmet Material: Thermoplastic
Item: Welding HelmetNumber of Arc Sensors: 3
Lens Shade: 5, 8 to 13Power Source: Battery and Solar
Includes: Storage Bag, Welding Cap and Starter KitTIG AMP Rating: 1A
Features: Automatic, Hard Hat AdapterWelding Helmet Light State: 3.0
Grind Mode: YesEN379 Classification: 1/1/1/2
Electromagnetic Sensor: NoCountry of Origin (subject to change): Sweden

Description

Auto Darkening Welding Helmet, Lens Shade 5, 8 to 13, Graphics None, Color Black/Silver, Viewing Area 2-7/64 In. x 4-13/64 In., Headgear Pinlock Strap, Speedglas(TM) 9100 Series, Material PPA, Grind Mode Yes, Number of Arc Sensors 3, ADF Controls Digital, Power Source Battery and Solar, Battery Type LiOn CR2032 Coin Cell, Battery Life 2500 hr., Electromagnetic Sensor No, TIG AMP Rating 1A, Switching Speed 0.10 microseconds, Features Automatic, Hard Hat Adapter. For occupational use only

Restrictions and Compliance

*3: Hazardous material

Reviews