Auto Darkening Welding Helmet

3M SPEEDGLAS| Zoro #: G2240341| Mfr #: 06-0100-30SW

$520.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z87.1-2010
Color: Black/Silver
Series: 9100 XX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240341 Mfr #: 06-0100-30SW
Standards: ANSI Z87.1-2010Color: Black/Silver
Series: 9100 XXSwitching Speed: 1/10,000 sec.
ADF Controls: DigitalWelding Helmet Color: Black
Battery Life: 2000 hr.Headgear: Ratchet
Battery Type: LiOn CR2032 Coin CellViewing Area: 4.20" x 2.80"
Welding Helmet Type: Auto-DarkeningWelding Helmet Material: Nylon
Item: Welding HelmetNumber of Arc Sensors: 3
Lens Shade: 5, 8 to 13Power Source: Battery and Solar
Includes: Helmet Bag, Welding Beanie, Speedglas Toolbox DecalTIG AMP Rating: 1A
Features: (6) Digital Functions, Auto Off Circuitry, Low Battery Indicator, Replaceable Solar Assisted Battery Powered FilterWelding Helmet Light State: 3.0
Grind Mode: YesEN379 Classification: 1/1/1/2
Electromagnetic Sensor: NoCountry of Origin (subject to change): Sweden

Description

Auto Darkening Welding Helmet, Lens Shade 8 to 13, Graphics None, Color Black/Silver, Viewing Area 2-51/64 In. x 4-13/64 In., Headgear Ratchet, Speedglas(TM) 9100XX Series, Material Nylon, Grind Mode Yes, Number of Arc Sensors 3, ADF Controls Digital, Power Source Battery and Solar, Battery Type LiOn CR2032 Coin Cell, Battery Life 2000 hr., Electromagnetic Sensor No, TIG AMP Rating 1A, Switching Speed 0.10 microseconds. For occupational use only

Reviews