October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Welding Helmet, 1-45/64"H x 3-45/64"W

  • Zoro #: G0091196
  • Mfr #: 07-0012-31BL-QR

$306.75

Details
  • Electromagnetic Sensor: No
  • Power Source: Battery
  • Viewing Area: 3.66" x 1.73"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M Speedglas #07-0012-31BL-QR Specifications

  • Zoro #: G0091196
  • Mfr #: 07-0012-31BL-QR
Electromagnetic Sensor: No Power Source: Battery
Viewing Area: 3.66" x 1.73" Lens Shade: 8 to 12
Color: Black Grind Mode: Yes
TIG AMP Rating: 20A Series: 100 QR
Switching Speed: 1/10,000 sec. Welding Helmet Light State: 3.0
Item: Welding Helmet Battery Life: 1500 hr.
ADF Controls: Digital Standards: ANSI Z87.1-2010, ANSI/ISEA Z89.1-2009 Type 1, Class C, G, E/CSA Z94.1 Type 1, Class C, G, E
Features: (3) Sensitivity Levels Battery Type: CR2032
Welding Helmet Material: Thermoplastic Welding Helmet Color: Black
Welding Helmet Type: Auto-Darkening Headgear: Ratchet
Number of Arc Sensors: 0 Country of Origin (subject to change): Sweden

Description

Welding Helmet, Auto-Darkening, Lens Shade 8 to 12, 3.0 Welding Helmet Light State, Viewing Area 3.66 In. x 1.73 In., Welding Helmet Color Black, Welding Helmet Material Thermoplastic, 100 QR Series, Grind Mode Yes, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed 1/10,000 sec., TIG AMP Rating 20A, Power Source Battery, Headgear Ratchet, ADF Controls Digital, Battery Type CR2032, Battery Life 1500 hr., Features (3) Sensitivity Levels

Restrictions and Compliance

Hazardous material

Reviews of 3M Speedglas #07-0012-31BL-QR