October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Welding Helmet, 1-51/64"H x 3-45/64"W

  • Zoro #: G0091220
  • Mfr #: 06-0100-10QR

$470.68

Details
  • Welding Helmet Light State: 3.0
  • Electromagnetic Sensor: No
  • Number of Arc Sensors: 0
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M Speedglas #06-0100-10QR Specifications

  • Zoro #: G0091220
  • Mfr #: 06-0100-10QR
Welding Helmet Light State: 3.0 Electromagnetic Sensor: No
Number of Arc Sensors: 0 Switching Speed: 1/10,000 sec.
Standards: ANSI Z87.1-2010, ANSI/ISEA Z89.1-2009 Type 1, Class C, G, E/CSA Z94.1 Type 1, Class C, G, E Welding Helmet Material: Thermoplastic
Color: Black Welding Helmet Color: Black
Features: Side Windows, Shade 5 Side Filters Item: Welding Helmet
ADF Controls: Digital Series: 9100 QR
Battery Type: CR2032 Welding Helmet Type: Auto-Darkening
Grind Mode: Yes Power Source: Battery
Battery Life: 2800 hr. Headgear: Ratchet
Viewing Area: 3.70" x 1.80" TIG AMP Rating: 1A
Lens Shade: 5, 8 to 13 Country of Origin (subject to change): Sweden

Description

Welding Helmet, Auto-Darkening, Lens Shade 5, 8 to 13, 3.0 Welding Helmet Light State, Viewing Area 3.70 In. x 1.80 In., Welding Helmet Color Black, Welding Helmet Material Thermoplastic, 9100 QR Series, Grind Mode Yes, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed 1/10,000 sec., TIG AMP Rating 1A, Power Source Battery, Headgear Ratchet, ADF Controls Digital, Battery Type CR2032, Battery Life 2800 hr., Features Side Windows, Shade 5 Side Filters

Restrictions and Compliance

Hazardous material

Reviews of 3M Speedglas #06-0100-10QR