HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Welding Helmet, Shade 8 to 12

3M SPEEDGLAS| Zoro #: G0295626| Mfr #: 07-0012-31BZ

$242.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z87.1-2010
Color: Black/Orange/Yellow
Series: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295626 Mfr #: 07-0012-31BZ
Standards: ANSI Z87.1-2010Color: Black/Orange/Yellow
Series: 100Switching Speed: 1/10,000 sec.
ADF Controls: DigitalWelding Helmet Color: Graphics
Battery Life: 1500 hr.Headgear: Ratchet
Battery Type: LiOn CR2032 Coin CellViewing Area: 3.66" x 1.73"
Welding Helmet Type: Auto-DarkeningWelding Helmet Material: Nylon
Item: Welding HelmetNumber of Arc Sensors: 2
Lens Shade: 8 to 12Power Source: Battery
Includes: Welding BeanieGraphics: Blazed
TIG AMP Rating: 20AFeatures: Automatic
Welding Helmet Light State: 3.0Grind Mode: Yes
EN379 Classification: 1/1/1/2Electromagnetic Sensor: No
Country of Origin (subject to change): Sweden

Description

Welding Helmet, Auto-Darkening, Lens Shade 8 to 12, 3.0 Welding Helmet Light State, Viewing Area 3.66 In. x 1.73 In., Welding Helmet Color Graphics, Welding Helmet Material Nylon, 100 Series, Grind Mode Yes, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/10,000 sec., Graphics Blazed, TIG AMP Rating 20A, Power Source Battery, Headgear Ratchet, ADF Controls Digital, Battery Type LiOn CR2032 Coin Cell, Battery Life 1500 hr., Features Automatic, Includes Welding Beanie

Restrictions and Compliance

*3: Hazardous material

Reviews