SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Welding Helmet, Shade 8to12, Black/Silver

3M SPEEDGLAS| Zoro #: G1372533| Mfr #: 05-0013-41

$316.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Welding Helmet Type: Auto-DarkeningColor: Black/SilverWelding Helmet Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372533 Mfr #: 05-0013-41
Welding Helmet Type: Auto-DarkeningColor: Black/Silver
Welding Helmet Material: NylonSeries: SL
Number of Arc Sensors: 2Welding Helmet Color: Black
Lens Shade: 8 to 12Includes: Welding Beanie
Features: AutomaticWelding Helmet Light State: 4.0
Grind Mode: YesSwitching Speed: 1/10,000 sec.
Headgear: RatchetItem: Welding Helmet
TIG AMP Rating: 1AViewing Area: 3.57" x 1.68"
Electromagnetic Sensor: NoCountry of Origin (subject to change): Sweden

Description

Auto Darkening Welding Helmet, Lens Shade 8 to 12, Graphics None, Color Black/Silver, Viewing Area 1-11/16 In. x 3-37/64 In., Headgear Ratchet, Speedglas(TM) SL Series, Material Nylon/Zytel, Number of Arc Sensors 2, Electromagnetic Sensor No, TIG AMP Rating 1A, Switching Speed 0.10 microseconds, Features Automatic, Includes Welding Beanie. For occupational use only

Restrictions and Compliance

*3: Hazardous material

Reviews