SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V

3M| Zoro #: G1177732| Mfr #: 5301

$35.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackOverall Length: 4.0"Material: Copper Lug, EPDM Rubber Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177732 Mfr #: 5301
Color: BlackOverall Length: 4.0"
Material: Copper Lug, EPDM Rubber InsulationVoltage Rating: 1000V
Max. Temp.: 194 Degrees FIncludes: (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.
Item: Splice KitsTemp. Range: Up to 194 Degrees F
Max. Voltage: 1000VWire Range: 12 to 4 AWG
Standards: CSA Approved, RoHS 2011/65/EU CompliantCountry of Origin (subject to change): United States

Description

Splice Kits, Wire Range 12 to 4 AWG, Overall Length 4.0 In., Voltage Rating 1000V, Material Copper Lug, EPDM Rubber Insulation, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards CSA Approved, RoHS 2011/65/EU Compliant, Includes (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews