KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Splice Kits, 4 AWG to 500 kcmil, 194F, Blk

3M| Zoro #: G1101256| Mfr #: 5304

$70.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Locking Pins, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.
Color: Black
Overall Length: 6.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101256 Mfr #: 5304
Includes: (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Locking Pins, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.Color: Black
Overall Length: 6.7"Material: Copper Lug, EPDM Rubber Insulation
Max. Temp.: 194 Degrees FTemp. Range: Up to 194 Degrees F
Voltage Rating: 1000VItem: Splice Kits
Wire Range: 4/0 AWG to 500 kcmilStandards: CSA Approved, RoHS 2011/65/EU Compliant
Max. Voltage: 1000VCountry of Origin (subject to change): United States

Description

Splice Kits, Wire Range 4/0 AWG to 500 kcmil, Overall Length 6.7 In., Voltage Rating 1000V, Material Copper Lug, EPDM Rubber Insulation, Temp. Range Up to 194 Degrees F, Color Black, Max. Temp. 194 Degrees F, Max. Voltage 1000V, Standards CSA Approved, RoHS 2011/65/EU Compliant, Includes (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Locking Pins, (3) Tubes of Silicone Grease Lubricant, and Tape. Lugs are Not Included in Kits.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews