HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Splicing Tape, 30 mil, 2" x 30 ft., Black

3M| Zoro #: G1009617| Mfr #: 23 2"X30'

$35.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Color: Black
Series: 23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009617 Mfr #: 23 2"X30'
Length: 30 ft.Color: Black
Series: 23Performance Temp.: Up to 194 Degrees F
Width: 2"Adhesive: Rubber
UV Resistance: NoTemperature Range: Up to 194 Degrees F
Max. Voltage: 69000Material: Polyester Lining Rubber
Standards: ASTM D4325, D4388, D1518, D1000Shape: Continuous Roll
Item: Splicing TapeTensile Strength: 8 lb./in.
Country of Origin (subject to change): Brazil

Description

Splicing Tape, Material Polyester Lining Rubber, Black, Shape Continuous Roll, Width 2 In., Length 30 ft., Thickness 30 mil, Max. Voltage 69000, Tensile Strength 8 lb./in., Rubber Resin Adhesive, UV Resistance No, Performance Temp. Up to 194 Degrees F, Standards ASTM D4325, D4388, D1518, D1000, Series 23, Temperature Range Up to 194 Degrees F

Reviews