- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Sponges and Scouring Pads
- /
- Sponge, 6"L, 4-1/4"W, Cellulose, Yellow
3M
Sponge, 6"L, 4-1/4"W, Cellulose, Yellow
- Zoro #: G1486904
- Mfr #: C31
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.18
3M #C31 Specifications
- Zoro #: G1486904
- Mfr #: C31
- Item: Sponge
- Length: 6 in
- Width: 4 1/4 in
- Material: Cellulose
- Color: Yellow
- Used On: General Purpose
- Abrasive: None
- Application: General Purpose
- Mildew Resistant: No
- Chemical Resistant: Yes
- Thickness: 1 5/8 in
- Length (Straight Wireway): 6 in
- Weight: 1.60 oz
- Product Type: Sponge
- Country of Origin (subject to change): United States
Description
Sponge, Length 6 in, Width 4 1/4 in, Material Cellulose, Color Yellow, Thickness 1 5/8 in, Abrasive None, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose
Reviews of 3M #C31
Explore more
- 3M 3M 1076918 Heavy Duty Rectangle Scouring Pad; 6 x 3.85 in. - Synthetic Fiber; Green 1076918
- 3M Commercial Cellulose Sponge, Yellow, 4 1/4 x 6 C31
- 3M 3m Medium Contour Surface Sanding Sponges 918DC-NA Pack of 24 51111106310
- 3M Sponge, 2501TRI-80M-CH, 4.5"x2.5"x1", 80G 2501TRI-80M-CH
- 3M 6" x 9" Green Scouring Pad, Green 12pk. 86
- 3M Sponge, 24003TRI-XC-B 2.5"x4.5"x1 24003TRI-XC-B
- SM ARNOLD SM Arnold SMA-86-484 3 x 3 x 5 in. Sure Scrub 2 Sponge SMA-86-484
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, , Blue, PK 2 MMM48727
- 3M Sponges and Scouring Pads