Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spray Adhesive, Size 16 oz, Net Wt 10.25oz

3M| Zoro #: G0705092| Mfr #: 75

$20.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): 0 Degrees to 110 Degrees
Characteristics: Adheres Quickly, Permits Materials To Be Repositioned, Resists Bleeding, Staining Or Wrinkling, Smooth Glue Line
Substrates: Paper, Cardboard, Acetate Plastics, Foil, Fabrics, Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705092 Mfr #: 75
Temp. Range (F): 0 Degrees to 110 DegreesCharacteristics: Adheres Quickly, Permits Materials To Be Repositioned, Resists Bleeding, Staining Or Wrinkling, Smooth Glue Line
Substrates: Paper, Cardboard, Acetate Plastics, Foil, Fabrics, MetalNet Weight (Oz.): 10.25
Size: 16 oz.Bonding Range: 1 hr. (1 Surf) or 3 hr. (2 Surf)
Application: Use To Hold Emblems And Badges In Place During Stitching, Fixture Lightweight Materials, Hold T-shirts During Silk Screening, Temporarily Hold Paper Masking in PlaceCountry of Origin (subject to change): United States

Description

Spray Adhesive, Size (Oz.) 16, Net Weight (Oz.) 10.25, Temp. Range (F) 0 to 110, Bonding Range 1 hr. (1 Surf) or 3 hr. (2 Surf), Substrates Paper, Cardboard, Acetate Plastics, Foil, Fabrics, Metal, Use To Hold Emblems And Badges In Place During Stitching, Fixture Lightweight Materials, Hold T-shirts During Silk Screening, Temporarily Hold Paper Masking in Place, Adheres Quickly, Permits Materials To Be Repositioned, Resists Bleeding, Staining Or Wrinkling, Smooth Glue Line

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MD, ME, NJ, PA

Reviews