KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Adhesive, Woodworking, 20 oz.

3M| Zoro #: G1626825| Mfr #: 20

$7.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Net Weight (Oz.): 13.05
Substrates: Laminates, Metals, Plastics, Rubber, Wood
Bonding Range: 1 to 30 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626825 Mfr #: 20
Net Weight (Oz.): 13.05Substrates: Laminates, Metals, Plastics, Rubber, Wood
Bonding Range: 1 to 30 min.Item: Spray Adhesive
Type: Heavy Duty WoodworkingSize: 20 oz.
Begins to Harden: 1 to 30 min.Application: Use In Woodworking And Other Applications
Characteristics: Forms Powerful, Permanent Bonds, Lace Spray PatternTemp. Range (F): Up to 210 Degrees
Country of Origin (subject to change): United States

Description

Spray Adhesive, Heavy Duty Woodworking, Size (Oz.) 20 , Net Weight (Oz.) 13.05, Temp. Range (F) Up to 210, Application Time 1 to 30 min., Bonding Range 1 to 30 min., Substrates Laminates, Metals, Plastics, Rubber, Wood, Use In Woodworking And Other Applications, Forms Powerful, Permanent Bonds, Lace Spray Pattern

Restrictions and Compliance

*3: Hazardous material

Reviews