Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spray Adhesive, Size 20 oz., High Strength

  • Zoro #: G1796580
  • Mfr #: 90

$11.31

  • Characteristics: Low Tack, Variable-Width Spray Pattern
  • Application: Gasket Assembly; Large Surface Lamination Assembly
  • Type: High Strength
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

3M #90 Specifications

  • Zoro #: G1796580
  • Mfr #: 90
Characteristics: Low Tack, Variable-Width Spray Pattern Application: Gasket Assembly; Large Surface Lamination Assembly
Type: High Strength Curing Time: 30 min.
Size: 20 oz. Bonding Range: 1 to 10 min.
Full Cure Time - Adhesives: 30 min. Materials Bonded: Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Item: Spray Adhesive Begins to Harden: 10 min.
Temperature Range - Adhesives: Less Than 122 Degrees F Container Type - Adhesives: Aerosol Can
Net Weight (Oz.): 12.23 Substrates: EPDM Rubber, Fabric, Felt, Cork and Fibrous Glass, Flexible Foam (Latex, Urethane), Glass and Ceramics, Leather, Metal, Paper and Cardboard, Plastics (ABS, PVC, Acrylic), Plastics (Flexible Vinyl), Plastics (High Performance Nylon), Plastics (Polyolefin and Thermoplastic Elastomers), Rigid Foam (Urethane), Rubber (Except EPDM), Wood and Hardboard
Standards: CARB Container Size - Adhesives: 12.23 oz.
Green Environmental Attribute: Does Not Contain Methylene Chloride Begins to Harden - Adhesives: 10 min.
Temp. Range (F): 0 Degrees to 122 Degrees Country of Origin (subject to change): United States

Description

Choose from the most reputable brands of spray adhesives when you shop Zoro's selection, which includes 3M, Loctite, CRC, 3M Scotch and many more favorites. 3M Spray Adhesive include characteristics like: Size: 20 oz., Application: Bonds Paper, Cardboard, Fabric, Insulation, Plastic, Metal, Wood, Substrates: EPDM Rubber, Fabric, Felt, Cork and Fibrous Glass, Flexible Foam (Latex, Urethane), Glass and Ceramics, Leather, Metal, Paper and Cardboard, Plastics (ABS, PVC, Acrylic), Plastics (Flexible Vinyl), Plastics (High Performance Nylon), Plastics (Polyolefin and Thermoplastic Elastomers), Rigid Foam (Urethane), Rubber (Except EPDM), Wood and Hardboard.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of 3M #90