KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spreader/Applicator, Set Of 3

3M| Zoro #: G2340782| Mfr #: 05844

$5.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flexible with Sharp Edge
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340782 Mfr #: 05844
Features: Flexible with Sharp EdgeTether Capable: Standard Tool (Accessory Needed for Tethering)
Length: 2"Color: yellow
Type: Set of 3Material: Plastic
Width: 1 Each 4, 5 and 6"Item: Spreader/Applicator
Country of Origin (subject to change): United States

Description

Spreader/Applicator, Set Of 3, Width One Each 4, 5 and 6 In, Length 2 In, Yellow, Plastic Material, Flexible with Sharp Edge

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews