3M
Standard Abrasives Quick Change Ceramic Pro 2 Ply Disc, 597313, 40, Tr, Red, 1-1/2 In, Die Q150S
- Zoro #: G104368218
- Mfr #: 7010310627
Hover or click to zoom Tap to zoom
$0.94
Must order in multiples of 200
Subtotal: $188.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #7010310627 Specifications
- Zoro #: G104368218
- Mfr #: 7010310627
- UPC #: 76308636357
- Country of Origin (subject to change): Unknown
Description
Offering an extra fast cut and tough durability, the Standard Abrasives Quick Change Ceramic Pro 2-Ply Disc is our highest performing 2-Ply disc for edge work, deburring, blending, cleaning and finishing on all metal types. A grinding aid ensures top performance on stainless steel and high nickel alloys, and the quick change attachment enables secure use of a smaller disc at high speed.
- Contains ceramic grain engineered to cut faster and with less pressure than standard ceramic
- Standard Abrasives top choice for rapid stock removal on stainless steel and high nickel alloys
- Produces a consistent finish
- Y-weight 2-ply backing adds stiffness and extends performance life for high-pressure applications
- Lubricated grinding aid supports cool running on stainless steel, which helps prevent discoloration of the substrate and increases disc performance and longevity
Restrictions and Compliance
- Hazardous material
Reviews of 3M #7010310627
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Hookit Disc 01222 6 In P180 50/Box 1222
- 3M Paper Disc, Gold, 500, 6 in. Dia, PK50 7000119618
- 3M Hookit Microfinishing Film Disc 366L, 15 Mic 3Mil, Type D, 5 In X Nh, Die 500X 7100015071
- 3M Scotch-Brite Hookit Production Clean And Finish Disc, 5 In X Nh, A Vfn 7100138328
- 3M Finish Abrasive Disc, P1200, 5xNH, PK100 260L
- 3M Hookit Clean Sanding Disc 236U, 55600, 5 In P120 C-Weight 51141556000
- 3M Standard Abrasives Buff And Blend Hook And Loop Gp Vacuum Disc, 831720, 6 In A Med 8 Holes 7000047089
- 3M Hookit Finishing Film Abrasive Disc 260L, 00909, 3 In, P1000 7000021278
- 3M Standard Abrasives Quick Change Ts A/O Extra 2 Ply Disc 522553, 3 In 40 66000001991
- MIRKA Film-Backed Grip Disc, 6", P1500, PK50 FM-622-1500
- UNITED ABRASIVES/SAIT SAIT 34516 C-E/C-F Silicon Carbide Heavy Duty Paper Disc, 5" Hook & Loop (no holes), 150 Grit, 50-Pack 34516
- 3M Hook & Loop Sanding Discs