3M
Stikit 5 Disc Pad R
- Zoro #: G608245442
- Mfr #: 7100033003
Hover or click to zoom Tap to zoom
$44.99
Subtotal: $44.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #7100033003
- Zoro #G608245442
- Country of OriginUnknown
- Category Abrasive Pads & Sponges
Description
3M Stikit Disc Pads are used with a disc, random orbital, and rotary sanders to handle 3M Stikit discs They have a strong vinyl face that enables quick and easy disc removal while providing excellent disc adherence In 3, 5, and 6inch diameters, a range of lightweight, shockresistant pads are offered Key Features Allows for outstanding disc attachment while also allowing for quick and easy disc removal Back up pads let you use 3MTM Stikit discs on a disc, random orbital, or rotary sander For flat or curved surfaces, the mediumdensity foam provides flexibility Common power tools can be used with a variety of attachment connectors suitable to all standard sanders Easy to use and longlasting material Specifications Brand 3M SKU 805575 UPC 051144055753 Weight 034 LBS MOS RPM 10,000 RPM Diameter 5'' Density Rating Medium Form Type Molded Shape 45 degrees Type Regular Thread Size 51624 ext Product Type Backup pad For use in most sanding applications This product replaces 7105575, 05114405575, 51144055753
Reviews of 3M #7100033003
Explore more
- 3M CP0416P Angled Sanding Sponge Medium 6PK 51111031407
- 3M Sponge, 24001TRI-F-2, 2.5"x 4.5"x1", PK2 24001TRI-F-2
- 3M Sand Spng Progrd Med 24000TRIP-M-B
- 3M Cross Pad 341D, 3inx3inx1 in 60 X-weight 7100105466
- 3M Cross Pad 341D, 2inx2inx3/4 in 80 X-weig 7100105487
- 3M SandingHandPad, Diamond, M40 Micron, PK10 7000000576
- 3M Stikit Soft Disc Pad 60980106151
- 3M Sanding Sponge 60G 06966
- 3M Black Stripper Pad 7200, 510 mm x 82 mm, 20 in, 5PK 7000045883
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Fine 24001 Trip-F-B
- DTA Dry Diamond Pad Kit 50, 100, 200, 400, 800, 1500, 3000 PPD4-Kit
- 3M Abrasive Pads & Sponges