This item is Discontinued.

3M Str-Strp Blend Tone Skin Closure B15, PK4, Latex Content: Latex Free B1557

Str-Strp Blend Tone Skin Closure B15, PK4, Latex Content: Latex Free (Discontinued)

  • Mfr # B1557
  • Zoro # G4381577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1557
Zoro #
G4381577
UPC #
30707387416837
Country of Origin
United States

Dimensions

Width
1/2"
Length
4"

Details

Item
Laceration Closure
Color
Light Brown, Nude
Includes
(6) Strips/Envelope, (50) Envelope/Pack
Package Type
Pack
Latex Content
Latex Free

Description

Laceration Closure, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.