Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Strapping Tape, Black, 15/32inx60yd, PK144

  • Zoro #: G5834613
  • Mfr #: 860
$266.22 ($1.85/unit)
  • Item: Strapping Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

3M #860 Specifications

  • Zoro #: G5834613
  • Mfr #: 860
  • Item: Strapping Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 2.8 mil
  • Tape Width: 0.5 in
  • Tape Length: 180 ft
  • Tape Shape: Continuous Roll
  • Tape Color: Black
  • Min. Tape Performance Temp.: 40 Degrees F
  • Series: 860
  • Max. Tape Performance Temp.: 80 Degrees F
  • Thickness: 2.80 mil
  • Tensile Strength: 110 lb./in.
  • Length: 60 yd.
  • Tape Adhesive Strength: 45 oz/in
  • Material: Polypropylene Film
  • Width: 15/32"
  • Performance Temp.: 32 Degrees F
  • Adhesive: Hot Melt Resin
  • Color: Black
  • Tape Tensile Strength: 110 lb/in
  • Adhesion Strength: 45 oz./in.
  • Tape Elongation: 33 %
  • Standards: ISO 9001, ASTM D3759, D3652, ASTM D3330
  • Shelf Life: 18 mo
  • Tape Strength Rating: Light Duty
  • Package Configuration: Case
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Strapping Tape, Series 860, Tape Strength Rating Light Duty, Tape WxL 0.5 in x 180 ft, Tape Thickness 2.8 mil, Tape Tensile Strength 110 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, D3652, ASTM D3330, Tape Adhesive Rubber, Tape Adhesive Strength 45 oz/in, Tape Color Black, Tape Elongation 33 Percent, Package Quantity 144

Reviews of 3M #860