This item is Discontinued.

3M String Wound Filter Cartridge, 5 gpm, 25 Micron, 2.63" O.D., 9 7/8 in H DPPPF1

String Wound Filter Cartridge, 5 gpm, 25 Micron, 2.63" O.D., 9 7/8 in H (Discontinued)

  • Mfr # DPPPF1
  • Zoro # G3456397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPPPF1
Zoro #
G3456397
UPC #
016145083204
Country of Origin
United States

Dimensions

Height
9 7/8 in
Inside Dia.
1 in
Outside Dia.
2.63"
Filter Diameter
2 7/8 in
Overall Height
9 7/8 in
Outside Diameter
2 7/8 in
Inside Diameter
1 in
Overall Length
9 7/8 in

Details

Application
Electronics, Electroplating, Food and Beverage, Water
Flow Rate
5 gpm
For Use With
10 in Housings, 9 3/4 in Housings
Max. Pressure
125 psi
Max. Temp.
150 Degrees F
Microns
25
Material
polypropylene
Item
Filter Cartridge
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Media
Polypropylene
Filter Reduces
Particulates
Standards
CFR 21
Filter Cartridge Media
Polypropylene
Filter Flow Rate
5.0 gpm
Micron Rating
25 micron
Reduces
Particulates
Material of Construction
Polypropylene / Polypropylene Core
Series
Micro-Klean D
Filter Design
String Wound
Type
Blanket-Wound
Maximum Temperature
150 Degrees F
Cartridge Media
Polypropylene
Drop-In Filter Design
String & Blanket Wound
Maximum Pressure
125 psi

Description

Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 9 7/8 in, Filter Media Polypropylene, For Use With 10 in Housings, 9 3/4 in Housings, Application Electronics, Electroplating, Food and Beverage, Water, Cartridge Media Polypropylene, Filter Design String Wound, Maximum Pressure 125 psi, Maximum Temperature 150 Degrees F, Overall Length 9 7/8 in, Series Micro-Klean D, Standards CFR 21

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.