Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

High Temperature Paint Masking Film

  • Zoro #: G0744493
  • Mfr #: 7300

$66.23 ($13.25/unit)

  • Center Hole: 3-3/4"
  • Speed: 175 to 600 rpm
  • Floor Pad Size: 20"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

3M #7300 Specifications

  • Zoro #: G0744493
  • Mfr #: 7300
Center Hole: 3-3/4" Speed: 175 to 600 rpm
Floor Pad Size: 20" Pad/Brush Shape: Round
Sub-Category: Stripping Pads For Use With: Rotary or Automatic Floor Machine
Floor Machine Pads Color Family: Black Color: Black
Material: Nylon Item: Stripping Pad
Floor Application: Stripping Size: 20"
Country of Origin (subject to change): United States

Description

3M™ High Temperature Paint Masking Film 7300 is designed to protect in paint applications involving temps above 310°F or where bleed-through of solvents and paints may occur. This film is designed for soft flexing, provide good drape and conformability. It is excellent for two-tone, blackout and repair painting to match OEM finishes. An apron-taper best helps to dispense the film.

Reviews of 3M #7300