Stripping Pad, 20 In, Brown, PK5

3M| Zoro #: G2346766| Mfr #: 7100

$34.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Stripping PadSub-Category: Stripping Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346766 Mfr #: 7100
Color: BrownItem: Stripping Pad
Sub-Category: Stripping PadsMaterial: Non-Woven Nylon/Polyester Fiber
Center Hole: 3-3/4"Speed: 175 to 600 rpm
Size: 20"For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Stripping Pad, Floor Application Stripping, Floor Machine Pads Color Family Brown, Floor Pad Size 20 In., 175 to 600 rpm, Round, Material Non-Woven Nylon/Polyester Fiber, Brown, For Use With Rotary or Automatic Floor Machine, 3-3/4 In. Center Hole, Package Quantity 5

Reviews