SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Super Weatherstrip Adhesive

3M| Zoro #: G2286076| Mfr #: 08001

$5.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowBegins to Harden: 30 sec.Characteristics: Strong, Flexible, Rubbery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286076 Mfr #: 08001
Color: YellowBegins to Harden: 30 sec.
Characteristics: Strong, Flexible, RubberyVOC Content: 64%
Size: 5 oz.Bonding Range: -
Application: -Item: Super Weatherstrip Adhesive
Viscosity: 4000 to 6800Type: Waterproof
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced PolyesterTemp. Range: -40 Degrees to 176 Degrees F
Curing Time: 60 min.Specific Gravity: 0.88
Standards: -Country of Origin (subject to change): United States

Description

Super Weatherstrip Adhesive, Waterproof, Size 5 oz, Yellow, Temp Range -40 to 176 F, Curing Time 60 Min, Application Time 30 Sec, VOC Content 64%, Viscosity 4000 to 6800, Specific Gravity 0.88, Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester, Strong, Flexible, Rubbery

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MD, ME, NJ, PA

Reviews