KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Preparation Pad, 13In, Maroon, PK10

3M| Zoro #: G0762526| Mfr #: SPP13

$47.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Surface Preparation Pad
Material: Non-Woven
Size: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762526 Mfr #: SPP13
Item: Surface Preparation PadMaterial: Non-Woven
Size: 13"For Use With: Rotary or Automatic Floor Machine
Speed: 175 to 350 rpmSub-Category: Conditioning and Preparation Pads
Color: MaroonCenter Hole: 3-3/4"
Country of Origin (subject to change): Canada

Description

Surface Preparation Pad, Floor Application Stripping, Floor Machine Pads Color Family Brown, Floor Pad Size 13 In., 175 to 350 rpm, Round, Material Non-Woven, Maroon, For Use With Rotary or Automatic Floor Machine, 3-3/4 In. Center Hole, Package Quantity 10

Reviews