JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Surface Preparation Pad, 16In, Maroon, PK10

3M| Zoro #: G1803697| Mfr #: SPP16

$85.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803697 Mfr #: SPP16
Item: Surface Preparation PadSub-Category: Conditioning and Preparation Pads
Center Hole: 3-3/4"Material: Non-Woven
Color: MaroonSpeed: 175 to 350 rpm
Size: 16"Country of Origin (subject to change): Canada

Product Description

Surface Preparation Pad, Maroon, Size 16 In., 175 to 350 rpm, Material Non-Woven, For Use With Rotary or Automatic Floor Machine, 3-3/4 In. Center Hole, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.