KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Preparation Pad, 20In, Maroon, PK10

3M| Zoro #: G2415971| Mfr #: SPP20

$94.17 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Surface Preparation Pad
Material: Non-Woven
Size: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415971 Mfr #: SPP20
Item: Surface Preparation PadMaterial: Non-Woven
Size: 20"For Use With: Rotary or Automatic Floor Machine
Speed: 175 to 350 rpmSub-Category: Conditioning and Preparation Pads
Color: MaroonCenter Hole: 3-3/4"
Country of Origin (subject to change): Canada

Description

Surface Preparation Pad, Maroon, Size 20 In., 175 to 350 rpm, Material Non-Woven, For Use With Rotary or Automatic Floor Machine, 3-3/4 In. Center Hole, Package Quantity 10

Reviews