SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermally Bonded Cartridge, 10 gpm, 25 Mic

3M| Zoro #: G1393786| Mfr #: RT10F16G20NN

$7.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 176 Degrees FFlow Rate: 10 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393786 Mfr #: RT10F16G20NN
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 176 Degrees F
Flow Rate: 10 gpmSeries: Micro-Klean(TM) RT
Filter Media: Grooved PolypropyleneStandards: FDA 21 CFR Compliant, NSF 42 and NSF 62 Certified
Microns: 25Inside Dia.: 1"
Outside Dia.: 2-39/64"Max. Pressure: 125 psi
Height: 10"Item: Thermally Bonded Filter Cartridge
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 25 Microns, Filter Media Grooved Polypropylene, Height 10 In., Outside Dia. 2-39/64 In., Flow Rate 10 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 62 Certified

Reviews