KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 10 gpm, 75 Mic

3M| Zoro #: G1762223| Mfr #: RT10Q16G20NN

$6.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 176 Degrees F
Series: Micro-Klean(TM) RT
Inside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762223 Mfr #: RT10Q16G20NN
Max. Temp.: 176 Degrees FSeries: Micro-Klean(TM) RT
Inside Dia.: 1"Max. Pressure: 125 psi
Outside Dia.: 2-39/64"Flow Rate: 10 gpm
Microns: 75Item: Thermally Bonded Filter Cartridge
Application: Drinking WaterFilter Cartridges Sub-Category: Solid Cartridges
Height: 10"Standards: FDA 21 CFR Compliant, NSF 42 and NSF 63 Certified
Filter Media: Grooved PolypropyleneCountry of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 75 Microns, Filter Media Grooved Polypropylene, Height 10 In., Outside Dia. 2-39/64 In., Flow Rate 10 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Application Drinking Water, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 63 Certified

Reviews