HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thermally Bonded Cartridge, 20 gpm, 25 Mic

3M| Zoro #: G2347353| Mfr #: RT20F16G20NN

$19.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
Max. Temp.: 176 Degrees F
Flow Rate: 20 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347353 Mfr #: RT20F16G20NN
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 176 Degrees F
Flow Rate: 20 gpmSeries: Micro-Klean(TM) RT
Application: Drinking WaterFilter Media: Grooved Polypropylene
Standards: FDA 21 CFR Compliant, NSF 42 and NSF 65 CertifiedMicrons: 25
Inside Dia.: 1"Max. Pressure: 125 psi
Outside Dia.: 2-39/64"Item: Thermally Bonded Filter Cartridge
Height: 20"Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 25 Microns, Filter Media Grooved Polypropylene, Height 20 In., Outside Dia. 2-39/64 In., Flow Rate 20 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Application Drinking Water, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 65 Certified

Reviews