3M
75 Micron, 2.6" O.D., 20 in H, Thermally Bonded Filter Cartridge
Mfr # RT20Q16G20NN
Zoro # G2199741
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Final Filtration for Particulates in Soft Drinks, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, Intermediates, Feed Stream, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine and Beer, Water Injection for Enhanced Oil Recovery
- Flow Rate 20 gpm
- For Use With CUNO CTG-Klean System
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- 3M 5 Micron, 4-1/2" O.D., 25-1/16" H, Water Filter System 5621101
- 3M 5 Micron, 15 in H, Water Filter Cartridge CFS9110-S
- 3M 3 Micron, 5-23/64" O.D., 14 39/64 in H, Replacement Filter Cartridge 5613307
- 3M 5 Micron, 2.6" O.D., 30 in H, Thermally Bonded Filter Cartridge RT30B16G20NN
- 3M Filter Head 6213001
- 3M 100 Micron, 2-7/8" O.D., 9 7/8 in H, Filter Cartridge D-CCSV
- 3M Filter Cartridge, 25 micron, 19 1/2" H D-CCSF-2-A
- 3M BETAPURE CARTRIDGE 20MICRON WATER FILTER ELEMENT AU29E11NN
- 3M 5 Micron, 12 in H, Enhancement Cartridge 5631305
- FULFLO 75 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge MBN75M10
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC AFC-APHCT-S-1p-16095
- 3M Water Filter Cartridges