KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 30 gpm, 1 Mic

3M| Zoro #: G0796634| Mfr #: RT30Y16G20NN

$25.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 176 Degrees F
Series: Micro-Klean(TM) RT
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796634 Mfr #: RT30Y16G20NN
Max. Temp.: 176 Degrees FSeries: Micro-Klean(TM) RT
Max. Pressure: 125 psiOutside Dia.: 2-39/64"
Flow Rate: 30 gpmMicrons: 1
Item: Thermally Bonded Filter CartridgeInside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesHeight: 30"
Standards: FDA 21 CFR Compliant, NSF 42 and NSF 67 CertifiedFilter Media: Grooved Polypropylene
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, Solid Cartridges, 1 Micron Rating, Height 30 In., Filter Diameter 2-39/64 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 30.00 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 67 Certified

Reviews