KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 30 gpm, 10 Mic

3M| Zoro #: G1539973| Mfr #: RT30C16G20NN

$14.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Micro-Klean(TM) RT
Inside Dia.: 1"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539973 Mfr #: RT30C16G20NN
Series: Micro-Klean(TM) RTInside Dia.: 1"
Max. Pressure: 125 psiMax. Temp.: 176F
Outside Dia.: 2-39/64"Flow Rate: 30 gpm
Microns: 10Item: Thermally Bonded Filter Cartridge
Reduces: ParticulatesApplication: Food and Beverage
Filter Cartridges Sub-Category: Solid CartridgesHeight: 30"
Standards: FDA 21 CFR Compliant, NSF 42 and NSF 68 CertifiedFilter Media: Grooved Polypropylene
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 10 Microns, Filter Media Grooved Polypropylene, Height 30 In., Outside Dia. 2-39/64 In., Flow Rate 30 gpm, Max. Temp. 176F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 68 Certified

Reviews