Thermally Bonded Cartridge, 30 gpm, 5 Mic

3M| Zoro #: G2022763| Mfr #: RT30B16G20NN

$26.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
Max. Temp.: 176 Degrees F
Flow Rate: 30 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022763 Mfr #: RT30B16G20NN
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 176 Degrees F
Flow Rate: 30 gpmSeries: Micro-Klean(TM) RT
Filter Media: Grooved PolypropyleneStandards: FDA 21 CFR Compliant, NSF 42 and NSF 67 Certified
Microns: 5Inside Dia.: 1"
Outside Dia.: 2-39/64"Max. Pressure: 125 psi
Height: 30"Item: Thermally Bonded Filter Cartridge
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 5 Microns, Filter Media Grooved Polypropylene, Height 30 In., Outside Dia. 2-39/64 In., Flow Rate 30 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 67 Certified

Reviews