Thermally Bonded Cartridge, 30 gpm, 50 Mic

3M| Zoro #: G0562965| Mfr #: RT30L16G20NN

$13.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
Max. Temp.: 176 Degrees F
Flow Rate: 30 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562965 Mfr #: RT30L16G20NN
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 176 Degrees F
Flow Rate: 30 gpmSeries: Micro-Klean(TM) RT
Application: Food and BeverageFilter Media: Grooved Polypropylene
Reduces: ParticulatesStandards: FDA 21 CFR Compliant, NSF 42 and NSF 69 Certified
Microns: 50Inside Dia.: 1"
Max. Pressure: 125 psiOutside Dia.: 2-39/64"
Item: Thermally Bonded Filter CartridgeHeight: 30"
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 50 Microns, Filter Media Grooved Polypropylene, Height 30 In., Outside Dia. 2-39/64 In., Flow Rate 30 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 69 Certified

Reviews