KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 30 gpm, 75 Mic, Min. Qty 25

3M| Zoro #: G1202266| Mfr #: RT30Q16G20NN

$12.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Max. Temp.: 176 Degrees F
Microns: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202266 Mfr #: RT30Q16G20NN
Max. Pressure: 125 psiMax. Temp.: 176 Degrees F
Microns: 75Standards: FDA 21 CFR Compliant, NSF 42 and NSF 69 Certified
Series: Micro-Klean(TM) RTHeight: 30"
Flow Rate: 30 gpmInside Dia.: 1"
Outside Dia.: 2-39/64"Reduces: Particulates
Application: Food and BeverageFilter Media: Grooved Polypropylene
Filter Cartridges Sub-Category: Solid CartridgesItem: Thermally Bonded Filter Cartridge
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, Solid Cartridges, 75 Micron Rating, Height 30 In., Filter Diameter 2-39/64 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 30.00 gpm, Max. Temp. 176 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 69 Certified

Reviews