KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 40 gpm, 25 Mic

3M| Zoro #: G1163531| Mfr #: RT40F16G20NN

$18.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Micro-Klean(TM) RT
Inside Dia.: 1"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163531 Mfr #: RT40F16G20NN
Series: Micro-Klean(TM) RTInside Dia.: 1"
Max. Pressure: 125 psiMax. Temp.: 176 Degrees F
Outside Dia.: 2-39/64"Flow Rate: 40 gpm
Microns: 25Item: Thermally Bonded Filter Cartridge
Reduces: ParticulatesApplication: Food and Beverage
Filter Cartridges Sub-Category: Solid CartridgesHeight: 40"
Standards: FDA 21 CFR Compliant, NSF 42 and NSF 71 CertifiedFilter Media: Grooved Polypropylene
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, Solid Cartridges, 25 Micron Rating, Height 40 In., Filter Diameter 2-39/64 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 40.00 gpm, Max. Temp. 176 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 71 Certified

Reviews