KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermally Bonded Cartridge, 40 gpm, 75 Mic

3M| Zoro #: G0574831| Mfr #: RT40Q16G20NN

$16.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Micro-Klean(TM) RT
Inside Dia.: 1"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574831 Mfr #: RT40Q16G20NN
Series: Micro-Klean(TM) RTInside Dia.: 1"
Max. Pressure: 125 psiMax. Temp.: 176 Degrees F
Outside Dia.: 2-39/64"Flow Rate: 40 gpm
Microns: 75Item: Thermally Bonded Filter Cartridge
Reduces: ParticulatesApplication: Food and Beverage
Filter Cartridges Sub-Category: Solid CartridgesHeight: 40"
Standards: FDA 21 CFR Compliant, NSF 42 and NSF 72 CertifiedFilter Media: Grooved Polypropylene
Country of Origin (subject to change): Mexico

Description

Thermally Bonded Filter Cartridge, 75 Microns, Filter Media Grooved Polypropylene, Height 40 In., Outside Dia. 2-39/64 In., Flow Rate 40 gpm, Max. Temp. 176 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Micro-Klean(TM) RT Series, Standards FDA 21 CFR Compliant, NSF 42 and NSF 72 Certified

Reviews