Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Throt Plate/Carb Cleaner, 12fl.oz.Aerosol

3M| Zoro #: G0267897| Mfr #: 08866

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 0.88
Flash Point: -6 Degrees F
Features: Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction Parts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267897 Mfr #: 08866
Specific Gravity: 0.88Flash Point: -6 Degrees F
Features: Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction PartsVOC Content: Less Than 45%
Size: 12 fl. oz.Boiling Point: 133 Degrees F
Sub-Category: Carburetor and Fuel System CleanersItem: Throttle Plate and Carb Cleaner
Application: Throttle Plate, Carburetor, and General Purpose Cleaning and DegreasingColor: clear
Container Type: Aerosol canCountry of Origin (subject to change): United States

Description

Carburetor Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 8.50 oz., Net Weight 8.50 oz., Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range Greater than 50 Percent / 500g/L, Ready to Use, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 133 Degrees F, Flash Point -6 Degrees F, 0.88 Specific Gravity, Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews