Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Tire Dressing

  • Zoro #: G0619473
  • Mfr #: 38327

$52.27

Details
  • Type: Silicone-Free
  • pH: 7.5 to 8.5
  • Color: Clear
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #38327 Specifications

  • Zoro #: G0619473
  • Mfr #: 38327
Type: Silicone-Free pH: 7.5 to 8.5
Color: Clear Container Type: Metal Can
For Use With: Rubber Tires Container Size: 1 gal.
Item: Tire Dressing VOC Content: Greater Than 80%
Appearance: Thin Liquid Country of Origin (subject to change): United States

Description

Here are some important details for 3M Tire Dressing. Container Size: 1 gal., Color: Clear, Container Type: Metal Can.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Reviews of 3M #38327