PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7"Gray, Plastic Trigger Sprayer

3M| Zoro #: G0667965| Mfr #: 37718

$8.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Trigger SprayerSize: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667965 Mfr #: 37718
Color: GrayItem: Trigger Sprayer
Size: 7"For Use With: Spray Bottle and Solvent Based Automotive Detailing Products
Material: PlasticCountry of Origin (subject to change): Taiwan, Province of China

Description

Trigger Sprayer, Size 7 In., Gray, Material Plastic, For Use With Spray Bottle and Solvent Based Automotive Detailing Products

Reviews