BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Trim Adhesive

3M| Zoro #: G1330366| Mfr #: 8074

$16.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 20 sec.Type: SprayItem: Trim Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330366 Mfr #: 8074
Begins to Harden: 20 sec.Type: Spray
Item: Trim AdhesiveCharacteristics: Aggressive Tack
Curing Time: 30 min.Size: 24 oz.
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced PolyesterCountry of Origin (subject to change): United States

Description

Trim Adhesive, Spray, Size 24 oz., Begins to Harden 20 Sec., Curing Time 30 Min., Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester, Aggressive Tack

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews