Skip to Main Content
customer-service Help
3M

Tripod, Aluminum, 3-Way

3M Tripod, Aluminum, 3-Way 8301031
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,690.69
  • Item: Tripod
  • Weight Capacity: 350 lb
  • Line Material: Stainless Steel
See full product details
This item ships free.
Total: $6,690.69

3M #8301031 Specifications

  • Item: Tripod
  • Weight Capacity: 350 lb
  • Line Material: Stainless Steel
  • Standards: ANSI/ASSP Z359.7-2019
  • Color: Blue; Silver
  • Hardware Material: Stainless Steel
  • Kit Features: Built-In Pulley System, Quick-Mount Mechanical Device Bracket, Safety Chain, Simple Detent Pin Style Adjustment, Specialized Feet to Prevent Movement, Telescoping Adjustable Locking Legs
  • Overall Length: 50 ft
  • Harness End Connection: Hook
  • Anchorage End Connection: Snap Hook
  • Rescue Mode: Lower
  • Descent Type: Lower
  • Kit Includes: Aluminum Tripod, Carrying Bag, Mounting Bracket, Stainless Steel Wire Rope
  • Carabiner Material: Zinc-Plated Steel
  • Cable Dia.: 3/16 in
  • Brand and Series: DBI-SALA(R)
  • Anchor Style Included: Carabiner
  • Max. Working Length: 50 ft
  • Includes: Carrying Bag
  • Rescue Method: Assisted
  • Storage Type: Bag
  • Tensile Strength: 22 kN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod

Reviews of 3M #8301031