Skip to Main Content
customer-service Help
3M

Tripod Combo, Aluminum, with SRL

3M Tripod Combo, Aluminum, with SRL 8301062
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,148.26
  • Item: Tripod Combo
  • SRL Cable Length: 50 ft
  • Includes: 50 ft (15m) of Galvanized Steel Wire Rope, 7 ft (2.1 m) Aluminum Tripod, Carrying Bag, Mounting Bracket, Ultra-Lok(TM) 3-Way SRL
See full product details
This item ships free.
Total: $5,148.26

3M #8301062 Specifications

  • Item: Tripod Combo
  • SRL Cable Length: 50 ft
  • Includes: 50 ft (15m) of Galvanized Steel Wire Rope, 7 ft (2.1 m) Aluminum Tripod, Carrying Bag, Mounting Bracket, Ultra-Lok(TM) 3-Way SRL
  • Standards: ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
  • Weight Capacity: 350 lb
  • SRL Cable Material: Steel
  • Tripod Material: Aluminum
  • SRL Cable Dia.: 3/16 in
  • Base Mount Style: Quick-Mount
  • Winch Weight Capacity: 350 lb
  • Max. Height: 7 ft
  • System Includes: SRL
  • Brand and Series: DBI-SALA(R)
  • Confined Space Component: Tripod
  • Includes SRL: Yes
  • SRL Weight Capacity: 310 lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Combo

Reviews of 3M #8301062